Shop All Conference Room Tables
Mayline
Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Mocha
Mfr # MNC12LDC
Zoro # G5466428
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,270.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 144
- Length 48
- Height 29.5
- Diameter 0
Product Information
- Brand Mayline
- MFR # MNC12LDC
- Zoro # G5466428
- UPC # 198860666389
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 144 |
Length | 48 |
Height | 29.5 |
Diameter | 0 |
Details
Description
Conf Table,Medina,12ft x 48",Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 78021 Astor Gold Wall Frame; 16 x 20 in. (78021)
- DESIGN TOSCANO Angelica Maria Sculptural Bust (JQ11340)
- MEDSOURCE Disposable Pillowcase, 23x30, White, PK100 (MS-003PL)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, White (I 7616)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- REGENCY Round Conference Table, 42 in X 30 in, Wood Veneer Top (TVCTR42MH)
- REGENCY RoundLegacy Round Tables, 42X42X29, WoodTop (LCTR42CH)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236CG)
- REGENCY Race TrackLegacy Modular Conference Tables, 144X52X29, WoodTop (LCTRT14452CH)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MH)
- Mayline Conference Room Tables