Mila Champagne Gold Modern Linear Double Dummy Door Handle - Square Rosette
- Mfr # 211DMGD
- Zoro # G424213403
product price:Â
$
93.45
/ea
Key Features
Length
5.25 in
Color
Brass
Function
Dummy
For Use With
Interior Doors
Includes
Levers, Installation Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 211DMGD
- Zoro #
- G424213403
- UPC #
- 850037384570
- Country of Origin
- China
- Color
- Brass
- Function
- Dummy
- Item
- Door Lever
- For Use With
- Interior Doors
- Includes
- Levers, Installation Hardware
- Material
- Zinc Alloy
- Application
- Residential Use; Non Residential Use
- Finish
- Champagne Gold
Dimensions
- Length
- 5.25 in
- Height
- 8 in
- Width
- 2.5 in
Description
The McBowery Mila Interior Door Lever combines clean architectural lines with refined linear detailing to create a distinctive modern profile for contemporary residential interiors. Designed for luxury residences, upscale multifamily developments, and thoughtfully renovated spaces, the Mila collection balances elevated design with precision-engineered performance and everyday durability. Mila enables developers, architects, and designers to create a cohesive architectural hardware program throughout the residence.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.