Solstice Lever Lockset, 1 3/4 in Thick.
- Mfr # J170-SOL-619
- Zoro # G823516693
product price:Â
$
22.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Door Thickness - Maximum
1 3/4 in
ADA Compliant
Yes
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Metal
Features
Hassle-Free Fit on Standard Doors, Self-Aligning Screw Holes Make for Easy Installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J170-SOL-619
- Zoro #
- G823516693
- UPC #
- -
- Country of Origin
- United States
- ADA Compliant
- Yes
- Ligature-Resistant
- Not Ligature-Resistant
- Knob/Handle Material
- Metal
- Features
- Hassle-Free Fit on Standard Doors, Self-Aligning Screw Holes Make for Easy Installation
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Lockset Style
- Solstice
- Strike Type
- Full Lip
- Latch Bolt/Dead Bolt
- Latch Bolt
- Key Type
- Not Keyed
- Hand Orientation
- Non-Handed
- Mortise/Cylindrical
- Cylindrical
- Backset
- 2 3/8 in, 2 3/4 in
- Locking/Unlocking Access - Inside
- Not Lockable
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- ANSI Grade
- 3
- Item
- Solstice Lever Lockset
- Lockset Type
- Mechanical
- Includes Core
- Core Not Included
- Visual Indicator Message
- No Message
- Locking/Unlocking Access - Outside
- Not Lockable
- Application
- Residential
- Number of Keys
- 0
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Width
- 1 5/8 in
- Strike Plate Height
- 2 1/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Hassle-Free Fit on Standard Doors, Self-Aligning Screw Holes Make for Easy Installation
Description
Solstice Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.