Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 157 Low Water Cut-off/Pump Controller 157-S

  • Mfr # 173502

  • Zoro # G308655633


product price: $4,469.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173502
Zoro #
G308655633
UPC #
751875036297
Country of Origin
United States

Description

Mcdonnell & miller for residential, commercial and industrial low or high pressure boiler applications. For boilers of any steaming capacity. Monel bellows provides corrosion resistance. Float chamber with integral water column provided snap action for high temperature service - 1 single pole, single throw switch for pump control - 1 single pole, double throw switch for low water cut-off and alarm actuation. Optional features - manual reset - integral conductance probes for additional levels and greater operating differential-model 157s-rbp-md - 1in or 1-1/4in npt equalizing tapings - 1/2in or 3/4in npt tapings for gauge glass/tri-cock installations. Bspt threads. Maximum pressure 150 psi 10. 5 kg/cm2. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.