Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPDT Flow Switch

  • Mfr # FS-1

  • Zoro # G2581937


product price: $440.36
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Float Switch Contact Form
SPDT
Includes
Switch
Standards
CE, CSA Certified, UL Listed
Overall Length
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-1
Zoro #
G2581937
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.8 in
Connection Size
1/2 in
Overall Height
4.4 in
Overall Width
3.8 in
For Pipe Size
1/2 in

Details

Switch Type
SPDT
Item
Flow Switch
Float Switch Contact Form
SPDT
Includes
Switch
Standards
CE, CSA Certified, UL Listed
Fits Brand
Mcdonnell and Miller
Media Temperature - Minimum
32 Degrees F
Media Temperature - Maximum
225 Degrees F
Connection Type
NPT
Contact Rating (AC)
22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load)

Description

Flow Switch, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load), For Pipe Size 1/2 in, Media Temperature - Maximum 225 Degrees F, Media Temperature - Minimum 32 Degrees F, Overall Height 4.4 in, Overall Length 3.8 in, Overall Width 3.8 in, Standards CE, CSA Certified, UL Listed, Switch Type SPDT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.