Mcgill
Camrol Crowned Metric Cam Follower, MCF 52A S
Mfr # MCF 52A S
Zoro # G7035696
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 52 mm
- Roller Width 24 mm
- Stud Dia. 20 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-02AS)
- FESTO Push-In T-Fitting QSMTL-M3-3 (QSMTL-M3-3)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun Kit (2446-21XC)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- MCGILL CF Series, Cam Follower, #CF1B (CF1B)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR-3/4 (CYR-3/4)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4100110000)
- MCGILL Camrol Cylindrical Inch Cam Follower, CFE 2 1/2 SB (CFE 2 1/2 SB)
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- MCGILL CF Series, Cam Follower, #CF2-1/4S (CF2-1/4S)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NATR15-PP-A)
- Mcgill Cam Followers & Track Rollers