Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 8mm, TubexMale BSPT
Mfr # KQ2L08-02AS
Zoro # G5049186
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Hex Size 14 mm
Product Information
- Brand Smc
- MFR # KQ2L08-02AS
- Zoro # G5049186
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 14 mm |
Pipe Size | 1/4 in |
Tube Size | 8mm |
Overall Length | 25 13/32 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Details
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 25 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX44)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (53DD28)
- SMC Plug, Tube 5/32 In, Brass and PBT (KQ2P-03)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-35A)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-02AS)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-34AS)
- MILTON INDUSTRIES 1/8" NPT Male M-Style Plug (726)
- Smc Hose Fittings