
Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear
Mfr # 14-166
Zoro # G712102839
product price: $219.99
/pk 1000, $0.22/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-166
Zoro #
G712102839
UPC #
-
Country of Origin
China
Dimensions
Size
M
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded
Description
Exam Glove McKesson Confiderm Medium NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson vinyl exam gloves are single-use and disposable to prevent cross-contamination The clear exam gloves are latex- and powder-free to be gentle against sensitive skin A standard beaded cuff allows for quick and easy removal and reduces drips to the forearm The smooth inner and outer surface and a polymer coating increase comfort and tactile sensitivity McKesson Confiderm gloves are ambidextrous for faster donning on either hand Dispensing is convenient with the curved opening on the box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.