
Disposable Gloves, Vinyl, Powder-Free, S, 50 PK, Clear
Mfr # 14-164
Zoro # G612102816
product price: $7.35
/pk 50, $0.15/eaSold in multiples of 2 for $14.70
Key Features
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-164
Zoro #
G612102816
UPC #
-
Country of Origin
China
Dimensions
Size
S
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded
Description
Exam Glove McKesson Confiderm Small NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson vinyl exam gloves are single-use and disposable to prevent cross-contamination The ivory, size small exam gloves are latex- and powder-free A beaded cuff allows for quick and easy removal and extends coverage to prevent drips to the forearm The smooth inner and outer surface and a polymer coating increase comfort and tactile sensitivity McKesson Confiderm gloves are ambidextrous for faster donning on either hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.