Shop All Chemical Resistant Gloves
Mcr Safety
10" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6451S
Zoro # G4122198
product price: $49.49
/pk 12, $4.12/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Glove Size L
- Glove Length 10 in
- Standards EN 388 4121
- Glove Thickness Not Rated
Product Information
- Brand Mcr Safety
- MFR # 6451S
- Zoro # G4122198
- UPC # 30451436451149
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Details
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 10 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Red, Supported, Standards EN 388 4121, Resists Acids, Caustics, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Amber Scratch-Resistant (4VCK5)
- PIP Seamless Knits for General Duty, XS, PK12 (33-B125/XS)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3904YB)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, L, PR (N96785L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (5280)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14XL)
- MCR SAFETY 10" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6850L)
- MCR SAFETY 31" Chemical Resistant Gloves, Neoprene, L, 1 PR (6950)
- MCR SAFETY 9-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6410SC)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6912XL)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9760S)
- Mcr Safety Gloves & Hand Protection