Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, L, PR
Mfr # N96785L
Zoro # G9475085
product price: $7.89
/pr
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 5
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # N96785L
- Zoro # G9475085
- UPC # 30451435556111
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Full, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10)
- SUPPLYPAK Mercury Spill Kit, 2 gal. (SUPPLY-225)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N67 (473N67)
- AZAR DISPLAYS Weighted Black Sidewalk Sign 24" x 36" (300249)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, XL, PR (N96785XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, M, PR (N96785M)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves (N9680L)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (N96793XS)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, XL (N9674XL)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (2UUG7)
- Mcr Safety Coated Gloves