Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR
Mfr # 5080B
Zoro # G3105140
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Texture Location Palm and Fingers
- Glove Size M
- Glove Thickness 18 mil
- Application Cafeteria, Canning, Dairy, Food Processing
Product Information
- Brand Mcr Safety
- MFR # 5080B
- Zoro # G3105140
- UPC # 30451435080067
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 12 in |
Details
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 18 mil, 12 in, Cuff Straight, Lining Unlined, Glove Size M, Color Blue, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Fire Pants, Forest Green, NOMEX (FC200 L30)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43019)
- HY-KO Wet Paint Sign 8.5" x 12.5", 10PK, A00220 (A00220)
- UNIVERSAL Assorted Magnets, Plastic, 5/8", 1", 1 5/8" dia, Asst Colors, PK30 (UNV31250)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6200)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522S)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9751R)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6100)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6521SCO)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9750)
- ANSELL 24" Chemical Resistant Gloves, PVC, 8, 1 PR (23-201)
- Mcr Safety Chemical Resistant Gloves