Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK
Mfr # 5299
Zoro # G4122730
product price: $16.19
/pk 12, $1.35/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Supported / Unsupported Unsupported
- Application Canning, Janitorial, Laboratory Technician, Food Processing
- Glove Thickness 18 mil
- Glove Size XL
- Glove Texture Location Palm and Fingers
Product Information
- Brand Mcr Safety
- MFR # 5299
- Zoro # G4122730
- UPC # 045143529995
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Details
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 18 mil, 12 in, Cuff Straight, Lining Flock, Glove Size XL, Color Yellow, Unsupported, Standards EN388, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (9672DT2XL)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, White, 20PK (WCKN95)
- KLEENGUARD Medium, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC49112)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH5)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, XL, 1 PR (MG9796XL)
- MCR SAFETY 14" Chemical Resistant Gloves, Nitrile, L, 1 PR (9794L)
- MCR SAFETY Chemical Resistant Glove, M, Orange, PR (N2658HVOM)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6454S)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6620L)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14S)
- ANSELL 26" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-026)
- Mcr Safety Chemical Resistant Gloves