Shop All Chemical Resistant Gloves
Mcr Safety
14" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6454S
Zoro # G4122189
product price: $61.19
/pk 12, $5.10/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Thickness Not Rated
- Application Food, Fisheries
- Color Red
- Special Features Nitrile Reinforced/Double Dip Premium PVC
- Resists Acids, Caustics
Product Information
- Brand Mcr Safety
- MFR # 6454S
- Zoro # G4122189
- UPC # 30451436454119
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 14 in |
Details
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 14 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Red, Supported, Standards EN 388 4121, Resists Acids, Caustics, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Yellow, 120VAC (XVBL8G8)
- IRONCLAD PERFORMANCE WEAR Vibration Impact Gloves, Synthetic Suede Palm With Gel Pads, Black/Gray, Size Large, 1 Pair (WWI2-04-L)
- BRADY Blk Tag, 2 x 2 In, Bl, Al, Sq, 3/16 In, PK25 (87641)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (48UR41)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 12PK (MG9648L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (5280)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6962M)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (5408S)
- MCR SAFETY 14" Chemical Resistant Gloves, Nitrile, L, 1 PR (9794L)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6914L)
- SHOWA 18" Chemical Resistant Gloves, Nitrile, 11, 1 PR (558-11)
- Mcr Safety Gloves & Hand Protection