Mcr Safety

12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK


product price: $29.29
/pk 12, $2.44/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue/Yellow
  • Glove Thickness 28 mil
  • Supported / Unsupported Unsupported
  • Application Electronic Assembly, Food Processing, Laboratory Technician, Janitorial, Biological Hazards
  • Glove Length 12 in
See all product information

Product Information

Dimensions

Glove Length 12 in
Glove Size M

Details

Item Chemical Resistant Gloves
Color Blue/Yellow
Glove Thickness 28 mil
Supported / Unsupported Unsupported
Application Electronic Assembly, Food Processing, Laboratory Technician, Janitorial, Biological Hazards
ANSI/ISEA Abrasion Level 3
Glove Texture Location Palm and Fingers
Resists Abrasion, Chemicals, Oils
Standards ANSI/ISEA 105:2016
ANSI/ISEA Puncture Level 2
Cuff Style Straight
Glove Coating Color Blue
Glove Texture Diamond
Dual Layer Yes
ANSI/ISEA Abrasion Cycles 1,200
Glove Materials Natural Rubber Latex
Sterile/Non-Sterile Non-Sterile
Anti-Static No
Series Chem-Tech
EN ISO 374 Chemical Rating Type C - J
Glove Hand Style Left and Right
Chlorinated/Non Chlorinated Non Chlorinated
Biodegradable Non-Biodegradable
Wear-Indicating Yes
Latex-Free No
Glove Coating Finish Diamond
Insulated No
Brand and Series MCR Safety Chem-Tech
Glove Liner Material Cotton Flocked
EN 388 Impact Rated No
Accelerator Free No
Triple Layer No
Silicone-Free No
Touchscreen Compatible No
Glove Coating Coverage Full
Glove Construction Rubber
ANSI/ISEA Puncture Force 34 N

Description

Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, Palm and Fingers, 28 mil, 12 in, Cuff Straight, Lining Flock, Glove Size M, Color Blue/Yellow, Unsupported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.