Shop All Chemical Resistant Gloves
Mcr Safety
13" Chemical Resistant Gloves, Nitrile, XL, 1 PR
Mfr # 5320E
Zoro # G3885196
product price: $5.15
/pr
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Texture Location Palm and Fingers
- ANSI/ISEA Cut Level 1
- Glove Length 13 in
- ANSI/ISEA Abrasion Level 4
- Resists Abrasion, Chemicals, Oils
Product Information
- Brand Mcr Safety
- MFR # 5320E
- Zoro # G3885196
- UPC # 30451435320873
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | XL |
Details
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size XL, Color Green, Unsupported, Standards EN388, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153684)
- 3M DBI-SALA Roof Top Freestanding Counterweight Anchor (2100185)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 12, Brown, PR (A7896)
- FAME FABRICS Bib Apron, 3-Pocket, F10, Charcoal (32535)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318E)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (5280)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5330S)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300RH)
- MCR SAFETY Chemical Resistant Glove, L, Orange, PR (N2658HVOL)
- SHOWA SHOWA 7712R Chemical-Resistant 30-mil PVC Gloves (7712R-10)
- Mcr Safety Gloves & Hand Protection