Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 6422
Zoro # G3885029
product price: $3.39
/pr
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Thickness Not Rated
- Glove Length 12 in
- Supported / Unsupported Supported
- Color Green
- Resists Abrasion, Chemicals, Oils
Product Information
- Brand Mcr Safety
- MFR # 6422
- Zoro # G3885029
- UPC # 045143064229
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | L |
Details
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Green, Supported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, Clean/Sterile, White, XL, PK100 (IC447SWHXL0100CS)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 9,799LG2, PR (R-840VP)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, XL (64722)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, L, 1 PR (MG9796L)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6914L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5070B)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SJ)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 1 PR (6632XXXL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14M)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, L (9), Blue, 1 Pair (88-356)
- Mcr Safety Chemical Resistant Gloves