Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6212SJ
Zoro # G4122216
product price: $47.89
/pk 12, $3.99/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Application Construction, Farming, Janitorial, Petrochemical Industries, Sanitation
- Resists Abrasions, Light Chemicals, liquids, Petrochemical
- Special Features Double Dip Premium PVC
- Glove Thickness 59 mil
Product Information
- Brand Mcr Safety
- MFR # 6212SJ
- Zoro # G4122216
- UPC # 30451436212931
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Details
Description
Chemical Resistant Gloves, PVC, Smooth, 59 mil, 12 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Supported, Standards EN388 4121, Resists Abrasions, Light Chemicals, liquids, Petrochemical, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Letters, Vinyl, 6"", Blk 38PK (CHA01184)
- MONTOUR LINE Stanchion Post and Rope Flat Base Black Post Crown Top (CX-BK-CN)
- SAFETY Safety Turbojet Indoor-Outdoor Safety Glasses; Set of 12 (I TURBO I/O)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 200 PK (MAX-1)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9760)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9750)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6521SCO)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (5299)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 7, 1 PR (747-07)
- Mcr Safety Gloves & Hand Protection