Shop All Chemical Resistant Gloves
Mcr Safety
13" Chemical Resistant Gloves, Nitrile, M, 1 PR
Mfr # 5338S
Zoro # G3885126
product price: $3.45
/pr
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Tested
- Supported / Unsupported Unsupported
- Glove Texture Location Palm and Fingers
- Glove Length 13 in
- Resists Abrasion, Chemicals, Oils
Product Information
- Brand Mcr Safety
- MFR # 5338S
- Zoro # G3885126
- UPC # 30451435338175
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | M |
Details
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 18 mil, 13 in, Cuff Straight, Lining Flock, Glove Size M, Color Green, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PPG-06-XXL)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562M)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (SZNGNPRLG1M)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5330S)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9761R)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6521SCO)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 12PK (5409S)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6912M)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, L, 1 PR (5350L)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- Mcr Safety Chemical Resistant Gloves