Shop All Chemical Resistant Gloves
Mcr Safety
13" Chemical Resistant Gloves, Nitrile, XL, 1 PR
Mfr # 5330S
Zoro # G3885135
original price:
$3.99
15% off
new price: $3.39
/pr
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Thickness 18 mil
- Resists Abrasion, Chemicals, Oils
- Glove Length 13 in
- Color Green
- Application Bottling, Canning, Dairy, Food Processing, Beef Processing
Product Information
- Brand Mcr Safety
- MFR # 5330S
- Zoro # G3885135
- UPC # 30451435330155
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | XL |
Details
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 18 mil, 13 in, Cuff Straight, Lining Flock, Glove Size XL, Color Green, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTER UP IND Batter Up Ind PD-300-PT Pitch-N Throw Brace (PD-300-PT)
- COUNCIL TOOL Forest Shove Handle (70-605)
- MUCK BOOT CO Women Rubber Boot, Black, Size 9, PR (MCMPW00)
- BDG Acrylic 3-Hole Balaclava (90-0-520-K)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5338S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, S, 12PK (5407S)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 12PK (5435XL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319E)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6218)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (5408S)
- ANSELL 12-3/4" Chemical Resistant Gloves, Nitrile, L, 1 PR (37-210)
- Mcr Safety Chemical Resistant Gloves