Mcr Safety

13" Chemical Resistant Gloves, Nitrile, XL, 1 PR


product price: $2.49
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Thickness 11 mil
  • Color Green
  • Supported / Unsupported Unsupported
  • Application Bottling, Canning, Dairy, Painting, Food Processing
  • Glove Texture Location Palm and Fingers
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 13 in

Details

Glove Thickness 11 mil
Item Chemical Resistant Gloves
Color Green
Supported / Unsupported Unsupported
Application Bottling, Canning, Dairy, Painting, Food Processing
Glove Texture Location Palm and Fingers
Resists Abrasion, Chemicals, Oils
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Puncture Level 2
Standards ANSI/ISEA 105:2016
Brand and Series MCR Safety Nitri-Chem
Glove Liner Material Unlined
Anti-Static No
Cuff Style Straight
Glove Construction Rubber
Touchscreen Compatible No
Accelerator Free No
Silicone-Free No
Triple Layer No
ANSI/ISEA Puncture Force 53 N
Glove Materials Nitrile
EN ISO 374 Chemical Rating Type A - AJKLOT
Wear-Indicating No
Glove Hand Style Left and Right
Chlorinated/Non Chlorinated Non Chlorinated
Insulated No
ANSI/ISEA Abrasion Cycles 20,000
Dual Layer No
Glove Texture Grain
Latex-Free No
Series Nitri-Chem
EN 388 Impact Rated No
Biodegradable Non-Biodegradable
Sterile/Non-Sterile Non-Sterile

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size XL, Color Green, Unsupported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.