Shop All Chemical Resistant Gloves
Mcr Safety
15" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR
Mfr # 5255L
Zoro # G3708890
original price:
$2.45
4% off
new price: $2.35
/pr
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 15 in
- Resists Abrasion, Chemicals, Oils
- Glove Size L
- Color Yellow
- Supported / Unsupported Unsupported
Product Information
- Brand Mcr Safety
- MFR # 5255L
- Zoro # G3708890
- UPC # 30451435255397
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 15 in |
Glove Size | L |
Details
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 18 mil, 15 in, Cuff Straight, Lining Flock, Glove Size L, Color Yellow, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, Xl, 100 PK (NTG-05-011)
- 3M PELTOR Earmuffs X4/X5 Probed Test Cushio (393-3005-2)
- VOSS SIGNS 18 W, 0.2 H, Aluminum (V26)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 15" H (SPKO-10)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6452S)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14S)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6414)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9751R)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9760M)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9761RM)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410)
- Mcr Safety Gloves & Hand Protection