Shop MCR SAFETY

5110 Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 18 mil, Amber, M, 1 PR

  • Mfr # 5110M

  • Zoro # G3105107


product price:  $1.45
/pr
Sold in multiples of 12 for $17.40

Key Features

Color
Amber
Size
M
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
18 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5110M
Zoro #
G3105107
UPC #
045143511020
Country of Origin
Sri Lanka

Dimensions

Size
M
Glove Size
M
Glove Length
12 in
Glove Thickness
18 mil
Length
12"
Size - Numeric
8 1/2

Details

Item
Chemical Resistant Gloves
Color
Amber
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Beaded
Glove Texture
Diamond
Series
5110
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Resists
Abrasion, Chemicals, Oils
Glove Texture Location
Palm and Fingers
Application
Bottling, Canning, Dairy, Food Processing
ANSI/ISEA Abrasion Level
Not Tested
Wear-Indicating
Wear-Indicator Not Included
Triple Layer
Triple Layer Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Biodegradable
Biodegradable
Sterile/Non-Sterile
Non-Sterile
EN ISO 374 Chemical Rating
Not Rated
Glove Hand Style
Left and Right
Silicone-Free
Silicone-Free
Insulated
Not Insulated
Brand and Series
MCR Safety 5110
Accelerator Free
Contains Accelerators
Chlorinated/Non Chlorinated
Non-Chlorinated
Touchscreen Compatible
Not Touchscreen Compatible
Dual Layer
Dual Layer Not Included
Glove Construction
Rubber
Anti-Static
Anti-Static Not Included
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 18 mil, 12 in, Cuff Rolled, Lining Unlined, Glove Size M, Color Amber, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.