9413K Knit Gloves, 500 Degrees F Max Temp., Knit Cuff Gray, L ( 9 ), 12 PK

  • Mfr # 9413KM

  • Zoro # G3255220


product price:  $10.99
/pk 12, $0.92/ea

Key Features

Size
L ( 9 )
Cuff Style
Knit
Material
Cotton Polyester Terrycloth
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA 105
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9413KM
Zoro #
G3255220
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L ( 9 )
Glove Size
L
Glove Length
9.75 in
Thickness
7 ga
Glove Length Style
Standard
Size- Numeric
9
Size (Numeric)
9

Details

Item
Knit Gloves
Cuff Style
Knit
Material
Cotton Polyester Terrycloth
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA 105
ANSI/ISEA Heat Level
4
Series
9413K
Color
Gray
Reversible
No
Fabric Weight
16 oz
Thumb Style
Straight
Glove Coating Material
Uncoated
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
Not Rated
Includes Finger Fourchettes
No
Water Resistant
No
Hand Protection Style
Glove
Includes Double Palm
No
ANSI/ISEA Heat Level (Max. Temp.)
4 (500 Degrees F)
Glove Coating Color
Gray
Glove Construction
Seamless Knit
Glove Materials
Cotton/Polyester Terry Cloth
Anti-Static
No
Touchscreen Compatible
No
Reflective Backing
No
Waterproof
No
Includes Pull Strap
No
Brand and Series
MCR Safety 9413K
Thumb Sweat Wipe
No
Latex-Free
No
ANSI/ISEA Impact Level
Not Available
Lint-Free
No
Glove Material Color
Gray
Silicone-Free
No
EN 388 Impact Rated
Yes
Includes Padded Palm
No
Low-Profile Impact Protection
No
Glove Hand Style
Left and Right
Includes Red Palm
No
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
Includes ID Panel
No
Finger Coverage
Full Finger
Insulated
No
High-Visibility
No
Hand Style
Left and Right
Double-Dipped
No
Knit Material Color
Gray
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Maximum Temperature
500 Degrees F
Coating Type
Uncoated
Knit Material
Cotton
Oil-Resistant
No
Min. Temp.
Not Rated

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.