Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BL1, Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Black Frame, Frameless

  • Mfr # BL119

  • Zoro # G5046247


product price: $3.65
/ea
Sold in multiples of 12 for $43.80

Key Features

Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Duramass Hard Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL119
Zoro #
G5046247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
3 1/2 in

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
BL1
Standards
ANSI Z87+
Metal Detectable
No
Visible Luminous Transmission
0.36
Gender
Unisex
Features
Dielectric
Photochromatic Lens
No
X-Ray Detectable
No
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Arm Color
Black
Arm Tip Type
Hybrid
Dielectric Protection
Yes
Includes Padded Arms
Yes
Includes Eye Socket Lining
No
Includes Anti-Fog Lens Coating
No
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
Yes
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Includes No Lens Coatings
No
For Small Heads Designation
Not Rated for Small Heads
Hinge Type
Barrel
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured
Nose Bridge Material
TPR
Padding Location
Nose Bridge, Temples
Application
General Purpose
Includes Reader Lens
Reader Lens Not Included
Frame Features
Dielectric

Description

Safety Glasses, Series BL1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.