Shop All Chemical Resistant Gloves
Mcr Safety
Chemical Resistant Glove, 2XL, Black, PK12
Mfr # 6924XXL
Zoro # G8248338
product price: $212.99
/pk 12, $17.75/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Finish Smooth
- ANSI/ISEA Abrasion Level 3
- ANSI/ISEA Cut Level 1
- Supported / Unsupported Supported
Product Information
- Brand Mcr Safety
- MFR # 6924XXL
- Zoro # G8248338
- UPC # 30045143593591
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 14 in |
Details
Description
Chemical Resistant Glove, 53 mil, 14 in, Glove Size 2XL, Color Black, Supported, Standards ANSI Contact Heat, EN 388 CE Score, ANSI/ISEA 105:2016, ASTM F1060 - 18, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Thermoplastic Hydrant Cap with Chain, 4-1/2 in FNST NH, Polycarbonate Glass, Yellow (PFCW450F-Y)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Fried Clams (D-24 Fried Clams)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026BL)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0028YB)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PK12 (6924XL)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9751R)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6962L)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410SCHV)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-535B)
- Mcr Safety Chemical Resistant Gloves