Shop All Chemical Resistant Gloves
Mcr Safety
10" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6410SCHV
Zoro # G4121306
product price: $80.69
/pk 12, $6.72/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil and Gas
- Glove Size L
- Standards EN388 4111
- Glove Thickness Not Rated
- Glove Texture Location Fully
Product Information
- Brand Mcr Safety
- MFR # 6410SCHV
- Zoro # G4121306
- UPC # 30451431368411
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 1/2 in |
Details
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 10 1/2 in, Cuff Safety, Lining Jersey, Glove Size L, Color High-Visibility Orange/High-Visibility Lime, Supported, Standards EN388 4111, Resists Oil and Gas, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole (3NZA1)
- C.H. HANSON 1 In Brass Tags 101 T 125 (40007)
- JACKSON SAFETY Maxview Faceshield Assembly, Polycardonate Visor, Clear Uncoated Lens, Ratchet Suspension, Black (14200)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 54)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5338S)
- MCR SAFETY 9-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6410SC)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 1 PR (6422)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6912L)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SJ)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6454S)
- MAPA Trident M286 40 Mil Unlined Latex Gloves wRolled Cuff (286310)
- Mcr Safety Gloves & Hand Protection