Coated Gloves, Nitrile, Foam, 3/4 Dip, 3 Abrasion Level, Gray, S 1 PR

  • Mfr # VP9673S

  • Zoro # G8475148


product price:  $3.19
/pr
Sold in multiples of 6 for $19.14

Key Features

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP9673S
Zoro #
G8475148
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Thickness
13 ga
Glove Length
9"
Size
S

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Insulated
No
Application
Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Landscaping, Janitorial, Manufacturing
Resists
Abrasion, Tear
Coating Coverage
Palm
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Insulated No, Glove Coating Cover 3/4, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.