Coated Gloves, Nitrile, Full, Blue/White, L 12 PK

  • Mfr # 127-9761R

  • Zoro # G5008407


product price: $75.32
/pk 12, $6.28/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127-9761R
Zoro #
G5008407
UPC #
045143976102
Country of Origin
Pakistan

Dimensions

Glove Size
L
Size
L

Details

Item
Coated Gloves
Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Thumb Style
Straight
Cuff Style
Work
Weight
4.36 lbs
Wrist Style
2.5" Safety Cuff
Glove Hand Style
Pair

Description

Palm,Leather Gloves, Gray/Red, 12 pr.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.