Coverall, 8.9 cal/sq cm ATPV, 4XL, 30 in Inseam, FR Inherent Blend, Zipper

  • Mfr # SBC101160

  • Zoro # G8087004


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Material
FR Inherent Blend
Fabric Weight
5.5 oz
Fits Chest Size
60 in to 62 in
Inseam
30 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBC101160
Zoro #
G8087004
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Fits Chest Size
60 in to 62 in
Sleeve Length
37 3/4 in
Fits Waist Size
60 in
Maximum Waist Size
48 in
Maximum Chest Size
59 in
Minimum Waist Size
46 in
Size - Body Type
Regular
Tag Size
48 x 30
Minimum Chest Size
56 in

Details

Item
Coverall
Color
Gray
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
30 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.9 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Cuff Style
Snap Closure
Number of Pockets
6
Number of Outside Pockets
9
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Ankle Closure
Snaps
Pass Through Pockets
2
Material Trade Name
Inherent Blend and Treated Cotton
Total Number of Pockets
9
Insulated for Cold Conditions
No
Stitching Material
Nomex
Collar Style
Lay-Flat
Garment Material Trade Name
Inherent Blend and Treated Cotton

Description

ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 59 in, Maximum Waist Size 48 in, Minimum Chest Size 56 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.