Coverall, 8.9 cal/sq cm ATPV, S, 32 in Inseam, FR Inherent Blend, Zipper
Mfr # SBC101238T
Zoro # G8085525
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Material
FR Inherent Blend
Fits Chest Size
36 in to 38 in
Fabric Weight
5.5 oz
Inseam
32 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBC101238T
Zoro #
G8085525
UPC #
-
Country of Origin
Mexico
Dimensions
Size
S
Fits Chest Size
36 in to 38 in
Sleeve Length
35 3/4 in
Fits Waist Size
38 in
Size - Body Type
Tall
Minimum Waist Size
30 in
Maximum Waist Size
32 in
Tag Size
32 x 32
Maximum Chest Size
37 in
Minimum Chest Size
34 in
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 37 in, Maximum Waist Size 32 in, Minimum Chest Size 34 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.