Mcr Safety

Cut Gloves, 2XL, Green/Blk, APG, PR


product price: $6.35
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A2
  • Glove Coating Coverage Palm
  • Color Black, Green
  • Glove Coating Finish Flat
  • ANSI/ISEA Abrasion Level Not Rated
See all product information

Product Information

Dimensions

Glove Size 2XL
Glove Length 14 in
Size- Alpha 2XL

Details

Item Coated Gloves
ANSI/ISEA Cut Level A2
Glove Coating Coverage Palm
Color Black, Green
Glove Coating Finish Flat
ANSI/ISEA Abrasion Level Not Rated
Standards ANSI 105, EN388
Cuff Style Knit Wrist
Thumb Style Wing
ANSI Puncture Newtons 0
Puncture Resistant Yes
Cut Resistant Yes
Finger Style Full
Abrasion Resistant Yes
Lining HPPE
Glove Hand Style Left and Right
Palm Material APG
Series Memphis Dyneema(R)
ANSI/ISEA Puncture Level 3
Weight Medium
Finger Material APG / Dyneema
Coating Material APG
Stitching Material Dyneema(R)
Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
ANSI/ISEA Puncture Force 0 N
Suggested Use Environment Dry
ANSI/ISEA Abrasion Cycles Not Available
ANSI/ISEA Cut Grams 774
Glove Back Material Dyneema®
Silicone-Free No
Thickness 13 ga
Glove Lining Material HPPE

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.