Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, PVC, M, 12PK
Mfr # 9363M
Zoro # G1201186
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material PVC
- Glove Coating Coverage Full
- Color Black/Yellow
- Glove Coating Finish Dotted
Product Information
- Brand Mcr Safety
- MFR # 9363M
- Zoro # G1201186
- UPC # 30451431371213
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Full, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL30)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-03-M)
- BRADY Safety Pendant Cover, Red (150587)
- STENS Face Shield 751-962 (751-962)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9693PUS)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (92720HVM)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92720HVXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (N9676GL)
- MCR SAFETY Glove, Cut Resistant, L, Hypermax Shell, PPR (96782L)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9693PUL)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, L, PR (7551)
- Mcr Safety Gloves & Hand Protection