Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, PVC, XL, 12PK
Mfr # 9363XL
Zoro # G1200711
product price: $50.79
/pk 12, $4.23/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A2
- Glove Coating Material PVC
- Glove Coating Coverage Full
- Color Black/Yellow
Product Information
- Brand Mcr Safety
- MFR # 9363XL
- Zoro # G1200711
- UPC # 30451439363425
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Full, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X2L (11) (99-1-9780-11)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, 2XL (61946)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Green Pk (423-GR)
- MCR SAFETY Gloves, XL, PK12 (92718NFXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9676L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (9350M)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (9672DT5L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, XL, 1 PR (9688XL)
- STEEL GRIP Cut Resistant Gloves, Uncoated, L, 1 PR (644-4)
- Mcr Safety Cut-Resistant Gloves