Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR
Mfr # 96720NFL
Zoro # G5015805
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 96720NFL
- Zoro # G5015805
- UPC # 30451433040735
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 14 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Sleeve w/Thumb Slot, 18", 10 Gauge, Vend (VP9318D10T)
- NMC Danger Oxygen No Smoking No Open Flames Sign, D597PB (D597PB)
- TINGLEY 4 Ankle High Rubber Overshoes (1300.LG)
- ANSELL NeoPro, Neoprene Disposable Gloves, 5.1 mil Palm Thickness, Neoprene, Powder-Free, M, 100 PK (NPG-888-M)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, M, 1 PR (9389M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (N96780L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (92718PUS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (N9676GXL)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9693PUXL)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4081-L (9))
- Mcr Safety Cut-Resistant Gloves