Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR
Mfr # 9178NFL
Zoro # G5015787
product price: $12.49
/pr
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9178NFL
- Zoro # G5015787
- UPC # 45143303793
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 13 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Secondary Label, Paper, 4" H x 6" W, PK10 (9510001000233)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH135R)
- PIP Cooling Bandana, Cowboy Blue (393-100-CBL)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GTXOTXL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFXL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFM)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFS)
- MCR SAFETY Cut Resistant Gloves, Black/Blue, XS (92793PUXS)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (92720NFL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- Mcr Safety Gloves & Hand Protection