Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, HPT, S, 1 PR
Mfr # 9389PVS
Zoro # G3313810
product price: $10.59
/pr
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material PVC
- Glove Coating Coverage 3/4
- Color Black/Green
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9389PVS
- Zoro # G3313810
- UPC # 30451431372067
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18485)
- CELLUCAP Disp Lab Coat, Knit Cuff, SMS, Blu, 3XL, PK25 (3504BXXX)
- MSA SAFETY Goggle Retainer, For Use With Full Brim Hard Hats Black (449895)
- ALLEGRO INDUSTRIES Fit Test Full Mask, Quantitative For, 990122 (9901-22)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (92720HVM)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK (9362S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR (9687L)
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (9370S)
- MCR SAFETY Cut Resistant Gloves, A4 Cut Level, Natural Rubber Latex, Xl, 1 PR (9389XL)
- MILWAUKEE TOOL 12 Pk Cut 3 Dipped Gloves - S (48-22-8930B)
- Mcr Safety Cut-Resistant Gloves