Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR
Mfr # 9345SD
Zoro # G3709021
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color White
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9345SD
- Zoro # G3709021
- UPC # 45143934515
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Details
Description
Coated Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Spectra(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (5AJ53)
- NOTRAX 3 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0033BL)
- TOUGH GUY Floor sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG0 (6DMG0)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, 2XL (Size 11), 1 Pair (34-8743)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (9672DT5L)
- MCR SAFETY Gloves, XL, PK12 (92718NFXL)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (MG3211AXL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUL)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (UT2952XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, 2XL, 1 PR (N9690XXL)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- Mcr Safety Cut-Resistant Gloves