Pip
MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, 2XL (Size 11), 1 Pair
Mfr # 34-8743
Zoro # G4599729
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Green
- Glove Coating Finish Smooth
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Leather Knee Pads (WL071)
- SMITH & WESSON Safety Glasses, Gray Uncoated (19859)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410SCHV)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP203-100)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Large (Size 9), 1 Pair (34-8743)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, X-Small, 1 Pair (34-8743)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, XL (Size 10), 1 Pair (34-8743)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (42-874)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (44-3745/S)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, X-Large, White/Gray (19-D322/XL)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1818B/10XL)
- Pip Gloves & Hand Protection