DEUCE(R), Safety Glasses, Anti-Fog, Scratch-Resistant, Clear Lens, Gray Frame, Half-Frame

  • Mfr # DC210

  • Zoro # G4278741


product price:  $3.32
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC210
Zoro #
G4278741
UPC #
766868162105
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
DEUCE(R)
Frame Style
Wraparound
Standards
ANSI Z87+
Photochromatic Lens
No
UV Protection
99.9%
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
No
Includes Polarized Lens Coating
No
Arm Color
Gray
Arm Tip Type
Bayonet

Description

Safety Glasses, Series DEUCE(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.