
Dipped Insulated General Purpose Gloves, Coated, Standard Finger Style, X-Large, Palm
Mfr # N9690HVXL
Zoro # G516311543
product price:Â $14.45
/ea
Sold in multiples of 72 for $1,040.40
Key Features
Glove Size
X - Large
Color
Lime Yellow
Cuff Style
Knit Wrist
Glove Cut
A3
ANSI/ISEA Abrasion Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
N9690HVXL
Zoro #
G516311543
UPC #
45143969289
Country of Origin
Pakistan
Dimensions
Glove Size
X - Large
Details
Item
Insulated Work Gloves
Color
Lime Yellow
Cuff Style
Knit Wrist
Glove Cut
A3
ANSI/ISEA Abrasion Level
3
Description
Memphis general purpose gloves, dipped Insulated, series: Ninja Ice N9690HV, coated glove type, XL, HPT palm, acrylic/nylon, hi-viz yellow, standard finger style, acrylic lining, knit wrist cuff, HPT coating, palm and fingers coating coverage, 11.02 in length, resists: abrasion, cut, puncture and tear. MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja glove line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja ice hi-viz features a 15-ga hi-viz lime nylon shell with a 7-ga acrylic terry interior liner. Hi-viz lime HPT coated palm and fingertips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.