Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
Flame-Resistant Collared Shirt, 2XL Size
Mfr # SBS2006X2T
Zoro # G0195757
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Arc Flash PPE Category 2
- ATPV Rating 8.7 cal/sq cm
- Size 2XL
- Color Blue
Product Information
- Brand Mcr Safety
- MFR # SBS2006X2T
- Zoro # G0195757
- UPC # 45143830367
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Sleeve Length | 29 in |
Minimum Chest Size | 52 in |
Size - Body Type | Tall |
Sleeve Length Type | Long |
Maximum Chest Size | 54 in |
Details
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 7 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Minimum Chest Size 52 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Indoor, Glass, 26" (N26)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-125-2-342)
- SPILFYTER Formaldehyde Solidifier, 23 lb, White, PK10 (480001)
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, M, PR, Black, Reinforced (817WP)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- TECHNICHE Fire Resistant Cooling Vst, Blue, Flame Resistant Nomex Cotton, M/L (6626-N)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, L (KH809L)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- Mcr Safety Workwear and Protective Clothing