Mcr Safety

Flame-Resistant Collared Shirt, 3XL Size


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Fabric Weight 5.5 oz
  • ATPV Rating 8.9 cal/sq cm
  • Fits Chest Size 56 in to 58 in
  • Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
See all product information

Product Information

Dimensions

Size 3XL
Fits Chest Size 56 in to 58 in
Sleeve Length 29 in
Minimum Chest Size 56 in
Sleeve Length Type Long
Size - Body Type Tall
Maximum Chest Size 58 in

Details

Item Flame-Resistant Collared Shirt
Color Blue
Fabric Weight 5.5 oz
ATPV Rating 8.9 cal/sq cm
Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
Arc Flash PPE Category 2
Gender Men's
Hazard Risk Category (HRC) 2
Number of Pockets 2
Closure Type Buttons
Collar Style Button-Down
Stitching Material Nomex(R)
Garment Type Shirt
Shirt Style Work Shirt
High-Visibility No
Neck Style Collar
Material Trade Name Inherent Blend and Treated Cotton
Pocket Location Chest
Pattern Solid

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Neck Style Collar, Number of Pockets 2, Pattern Solid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.