Mcr Safety

Flame-Resistant Coverall, 56 Size


product price: $199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ATPV Rating 8.7 cal/sq cm
  • Fits Chest Size 56 in to 58 in
  • Material Flame-Retardant 100% Treated Cotton
  • Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
  • Sleeve Length 36 3/4 in
See all product information

Product Information

Dimensions

Fits Chest Size 56 in to 58 in
Sleeve Length 36 3/4 in
Fits Waist Size 56 in
Size 3XL
Tag Size 44 x 30
Maximum Waist Size 44 in
Minimum Waist Size 42 in
Size - Body Type Regular
Minimum Chest Size 58 in
Maximum Chest Size 56 in

Details

ATPV Rating 8.7 cal/sq cm
Color Gray
Material Flame-Retardant 100% Treated Cotton
Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Number of Pockets 6
Item Coverall
Closure Type Zipper
Inseam 30 in
Gender Men's
Insulated for Cold Conditions No
Ankle Closure Snaps
Fabric Weight 7 oz
Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Pass Through Pockets 2
Number of Outside Pockets 9
Stitching Material Nomex
Collar Style Lay-Flat
Arc Flash PPE Category 2
Garment Material Trade Name Cotton
Cuff Style Snap Closure

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 56 in, Maximum Waist Size 44 in, Minimum Chest Size 58 in, Minimum Waist Size 42 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.