Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, M, PR
Mfr # VP96781M
Zoro # G8475050
product price: $2.69
/pr
Sold in multiples of 6 for $16.14
$16.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # VP96781M
- Zoro # G8475050
- UPC # 45143553471
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Details
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388 4121, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Scrap Metal Only Sign, Landscape (OS-NS-A-1014-L-18254)
- RUBBER-CAL "Diamond-Plate" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-010-6PK)
- DAYMARK Large HexArmor Cut Glove (IT114943)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469V36)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, XL, PR (VP96781XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96797M)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (N96795L)
- MCR SAFETY Coated Gloves, 12 PK (6810)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (9673L)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, Large (Size 9), Gray/Black, Pair, 12PK (34-844/L)
- Mcr Safety Coated Gloves