Mcr Safety

Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR


original price: $1.72
1% off
new price: $1.69
/pr
Sold in multiples of 6 for $10.14

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Black
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage 3/4
  • ANSI/ISEA Abrasion Level 4
  • Silicone-Free No
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 10.5 in

Details

Item Coated Gloves
Color Black/Black
Glove Coating Material Polyurethane
Glove Coating Coverage 3/4
ANSI/ISEA Abrasion Level 4
Silicone-Free No
Glove Coating Finish Flat
Thickness 13 ga
Standards EN388 - 2
Glove Construction Seamless Knit
Suggested Use Environment Dry
Application General Purpose
Resists Abrasions, Cuts
Insulated No
Thumb Style Straight
ANSI/ISEA Puncture Level 1
Base Coating Material Foam Nitrile
Glove Materials Polyester/Stainless Steel
Cuff Style Knit Wrist
Glove Lining Material Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 - 2, Insulated No, Glove Coating Cover 3/4, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.