Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR
Mfr # N96795XL
Zoro # G9475042
original price:
$5.75
5% off
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # N96795XL
- Zoro # G9475042
- UPC # 30451435555985
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, ANSI, Insulated No, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, LAPD Navy, 38x36In (F52525045038X36)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 090)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (221BL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, 2XL, PR (N96795XXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (N96795L)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9761)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (FT350XL)
- MCR SAFETY Kevlar Two-Sided PVC Dots Gloves, Yellow/Brown, Large (9366L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9673GWM)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (19K978)
- Mcr Safety Coated Gloves