Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR
Mfr # N96793XS
Zoro # G5054445
original price:
$4.79
10% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 5
Product Information
- Brand Mcr Safety
- MFR # N96793XS
- Zoro # G5054445
- UPC # 30451433069095
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | XS |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover 3/4, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, Sediment/Debris (FLT832)
- GASCO Calibration Gas, Air, Hydrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-85-2)
- PFANNER Protos Integral ARBORIST Helmet - White & Black (PROTOS-WB)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (N96793XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, XL, PR (N9680XL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, L, PR (VP96781L)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, XL, 12PK (97981XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96790M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 6, PR (11-818)
- Mcr Safety Coated Gloves