Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR
Mfr # N96790M
Zoro # G5015631
product price: $5.15
/pr
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # N96790M
- Zoro # G5015631
- UPC # 30451431651629
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards CE, EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, Yellow, PR (LP10/10)
- MCR SAFETY Select Shoulder Gunn Large, PK12 (1300)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, M, PR (263-09)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (N96790XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96790L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (VP9669S)
- MCR SAFETY Coated Gloves, L, Orange, Unlined, PK12 (9018CDOB)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, PR (97961L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (9673M)
- Mcr Safety Gloves & Hand Protection