Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, Black, S, PR
Mfr # VP9669S
Zoro # G8475531
original price:
$1.72
4% off
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # VP9669S
- Zoro # G8475531
- UPC # 45143553631
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Details
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 - 2, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY76)
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (VP9669L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (VP9669M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9683M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (9669XS)
- MCR SAFETY Ninja Hydropellent Technology Gloves, Medium, Black (MCSCRWN9699M)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- Mcr Safety Coated Gloves